Shop All Pin & Sleeve Receptacles
Meltric
17-14061-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-14061-NC
Zoro # G101755257
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14061-NC
- Zoro # G101755257
- UPC # 784474001441
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
HP | 5 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Keying Position | 1 |
Contact Configuration | 6P+G |
Number of Notch Positions | 2 |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 6P+G 20A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles