Shop All Pin & Sleeve Receptacles
Meltric
17-14061-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-14061-A188
Zoro # G501755512
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14061-A188
- Zoro # G501755512
- UPC # 784474001397
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 5 |
Use With | Mating Box MB3 |
Contact Configuration | 6P+G |
Keying Position | 1 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Hz | 60 Hz |
Number of Notch Positions | 2 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 6P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices