Shop All Pin & Sleeve Receptacles
Meltric
17-14061-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 17-14061-375-NC
Zoro # G401755506
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14061-375-NC
- Zoro # G401755506
- UPC # 784474001380
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 5 |
Number of Notch Positions | 2 |
Color Code | Blue |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Contact Configuration | 6P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 6P+G 20A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-30)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Receptacles