Shop All Pin & Sleeve Receptacles
Meltric
17-14060 RECEPTACLE
Mfr # 17-14060
Zoro # G201755393
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14060
- Zoro # G201755393
- UPC # 784474001298
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Contact Configuration | 6P |
Hz | 60 Hz |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 2 |
Keying Position | 1 |
Color Code | Blue |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 6P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- Meltric Pin & Sleeve Devices