Shop All Pin & Sleeve Receptacles
Meltric
17-14060-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-14060-NC
Zoro # G701755510
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14060-NC
- Zoro # G701755510
- UPC # 784474001342
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Contact Configuration | 6P |
Number of Notch Positions | 2 |
IP Rating | IP54/55 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 6P 20A 50 V 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Receptacles