Shop All Pin & Sleeve Receptacles
Meltric
17-14060-843-HP RECEPTACLE PADLOCK PAWL HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14060-843-HP
Zoro # G501755307
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14060-843-HP
- Zoro # G501755307
- UPC # 784474066488
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 6P |
Impact Rating | IK09 |
Keying Position | 1 |
Number of Notch Positions | 2 |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP66 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 6P 20A 50 V 60 Hz PADLOCK PAWL HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Female Connector, HD, Straight, 50A 125/250V, 3-Pole 3-Wre Non Grndng, 10-50R (7516NC)
- NOARK Circuit Breaker, B1E Series 1A, 3 Pole, 480V AC, C Curve (B1E3C1)
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Meltric Pin & Sleeve Devices