Shop All Pin & Sleeve Receptacles
Meltric
17-14051-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-14051-NC
Zoro # G801755199
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14051-NC
- Zoro # G801755199
- UPC # 784474013970
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 3.95 in H x 3.54 in D |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 5P+G 20A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggl Switch Dpst (61170)
- SQUARE D Handle (KCD1PZ)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Receptacles