Shop All Pin & Sleeve Receptacles
Meltric
09-P8061 INLET
Mfr # 09-P8061
Zoro # G401755452
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-P8061
- Zoro # G401755452
- UPC # 784474560535
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Number of Notch Positions | 5 |
Contact Configuration | 6P+G |
Hz | 60 Hz |
Load Break Amp Rating | 15A |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Blue |
Keying Position | 1 |
Terminal Type | Screw terminal |
Description
PN7c INLET METAL SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Devices