Shop All Pin & Sleeve Receptacles
Meltric
09-P8061-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-P8061-001
Zoro # G801755403
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-P8061-001
- Zoro # G801755403
- UPC # 784474640572
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Keying Position | 1 |
IP Rating | IP66/67 |
Contact Configuration | 6P+G |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Color Code | Blue |
Number of Notch Positions | 5 |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
Description
PN7c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- Meltric Pin & Sleeve Devices