Shop All Pin & Sleeve Receptacles
Meltric
09-P8051 INLET
Mfr # 09-P8051
Zoro # G701755466
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-P8051
- Zoro # G701755466
- UPC # 784474567329
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Contact Configuration | 5P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Keying Position | 1 |
IP Rating | IP66/67 |
Impact Rating | IK09 |
Color Code | Blue |
Description
PN7c INLET METAL SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Inverter Remote Control Module (26X008)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices