Shop All Pin & Sleeve Receptacles
Meltric
09-P8041-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-P8041-001
Zoro # G401755353
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-P8041-001
- Zoro # G401755353
- UPC # 784474643917
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Hz | 60 Hz |
Color Code | Blue |
Impact Rating | IK09 |
Load Break Amp Rating | 15A |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 4P+G |
Terminal Type | Screw terminal |
Keying Position | 1 |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN7c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 4P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices