Shop All Pin & Sleeve Receptacles
Meltric
09-P4061 RECEPTACLE
Mfr # 09-P4061
Zoro # G901755334
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-P4061
- Zoro # G901755334
- UPC # 784474560542
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Impact Rating | IK09 |
Keying Position | 1 |
Number of Notch Positions | 5 |
IP Rating | IP66/67 |
Load Break Amp Rating | 15A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Contact Configuration | 6P+G |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Blue |
Description
PN7c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Devices