Shop All Pin & Sleeve Receptacles
Meltric
09-P4061-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 09-P4061-824-300
Zoro # G501755321
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-P4061-824-300
- Zoro # G501755321
- UPC # 784474638838
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Color Code | Blue |
Load Break Amp Rating | 15A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Contact Configuration | 6P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
IP Rating | IP66/67 |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Description
PN7c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Receptacles