Shop All Pin & Sleeve Receptacles
Meltric
09-P4061-001 INLET REVERSE INTERIORS
Mfr # 09-P4061-001
Zoro # G901755303
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-P4061-001
- Zoro # G901755303
- UPC # 784474640565
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Load Break Amp Rating | 15A |
Impact Rating | IK09 |
Keying Position | 1 |
Number of Notch Positions | 5 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Contact Configuration | 6P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Wire Temperature Rating | 60 Degrees C |
Description
PN7c INLET METAL SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- GAMPAK CLAMP GROUNDING ROD 1/2"" (49162)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Devices