Shop All Pin & Sleeve Receptacles
Meltric
09-P4041-001 INLET REVERSE INTERIORS
Mfr # 09-P4041-001
Zoro # G701755350
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-P4041-001
- Zoro # G701755350
- UPC # 784474643924
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Number of Notch Positions | 5 |
Color Code | Blue |
Load Break Amp Rating | 15A |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Contact Configuration | 4P+G |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
Impact Rating | IK09 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Description
PN7c INLET METAL SIZE 1 IP 66/67 4P+G 15A 600 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- LEVITON Receptacle (8300-HGY)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Receptacles