Shop All Pin & Sleeve Receptacles
Meltric
09-N8167 INLET
Mfr # 09-N8167
Zoro # G601757416
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-N8167
- Zoro # G601757416
- UPC # 784474569439
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Keying Position | 16 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Impact Rating | IK09 |
Contact Configuration | 3P+N+G |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Blue |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- LEVITON GFI Receptacle (GFTR2-GY)
- TORK Plug In Timer, Digital, 15 A (458Z)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Receptacles