Shop All Pin & Sleeve Receptacles
Meltric
09-N8167-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-N8167-001
Zoro # G901757390
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8167-001
- Zoro # G901757390
- UPC # 784474563482
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Keying Position | 16 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Contact Configuration | 3P+N+G |
IP Rating | IP66/67 |
Color Code | Blue |
Terminal Type | Screw terminal |
Description
PN20 RECEPTACLE METAL SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68047 INLET (63-68047)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Receptacles