Shop All Pin & Sleeve Receptacles
Meltric
09-N8147 INLET
Mfr # 09-N8147
Zoro # G901757345
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8147
- Zoro # G901757345
- UPC # 784474024228
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Impact Rating | IK09 |
IP Rating | IP66/67 |
Keying Position | 14 |
Contact Configuration | 3P+N+G |
Color Code | Black |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 3P+N+G 15A 347/600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS501B)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- Meltric Pin & Sleeve Devices