Shop All Pin & Sleeve Receptacles
Meltric
09-N8143 INLET
Mfr # 09-N8143
Zoro # G201757489
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8143
- Zoro # G201757489
- UPC # 784474626460
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Keying Position | 14 |
Color Code | Black |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 3P+G 15A 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Meltric Pin & Sleeve Receptacles