Shop All Pin & Sleeve Receptacles
Meltric
09-N8142 INLET
Mfr # 09-N8142
Zoro # G301757518
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8142
- Zoro # G301757518
- UPC # 784474594240
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Keying Position | 14 |
IP Rating | IP66/67 |
Color Code | Black |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 2P+G 15A 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Receptacles