Shop All Pin & Sleeve Receptacles
Meltric
09-N8072 INLET
Mfr # 09-N8072
Zoro # G401758668
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8072
- Zoro # G401758668
- UPC # 784474604093
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Color Code | Orange |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Keying Position | 7 |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 2P+G 20A 250 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Blue, 25 Pack (60301)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Receptacles