Shop All Pin & Sleeve Receptacles
Meltric
09-N8043 INLET
Mfr # 09-N8043
Zoro # G001757658
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8043
- Zoro # G001757658
- UPC # 784474568203
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Color Code | Red |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Contact Configuration | 3P+G |
Keying Position | 4 |
Description
PN20 INLET METAL SIZE 1 TYPE 4X 3P+G 20A 480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- KIPP Position Indicator Digital, Programmed, Plastic Black, Comp:Steel (K0771.)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Blue (AT1605-BU)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Devices