Shop All Pin & Sleeve Receptacles
Meltric
09-N8043-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-N8043-001
Zoro # G201758202
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N8043-001
- Zoro # G201758202
- UPC # 784474647472
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Keying Position | 4 |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Color Code | Red |
Description
PN20 RECEPTACLE METAL SIZE 1 TYPE 4X 3P+G 20A 480 VAC REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices