Shop All Pin & Sleeve Receptacles
Meltric
09-N4167 RECEPTACLE
Mfr # 09-N4167
Zoro # G501757158
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4167
- Zoro # G501757158
- UPC # 784474569446
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Color Code | Blue |
Contact Configuration | 3P+N+G |
Keying Position | 16 |
Terminal Type | Screw terminal |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 9A, 250V AC, Non-Indicating (FLNR009)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Meltric Pin & Sleeve Receptacles