Shop All Pin & Sleeve Receptacles
Meltric
09-N4167-001 INLET REVERSE INTERIORS
Mfr # 09-N4167-001
Zoro # G201757649
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4167-001
- Zoro # G201757649
- UPC # 784474564816
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Keying Position | 16 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
Color Code | Blue |
IP Rating | IP66/67 |
Description
PN20 INLET METAL BLUE SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-68163 INLET (63-68163)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Meltric Pin & Sleeve Devices