Shop All Pin & Sleeve Receptacles
Meltric
09-N4165 RECEPTACLE
Mfr # 09-N4165
Zoro # G201756796
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4165
- Zoro # G201756796
- UPC # 784474616546
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 120V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Keying Position | 16 |
Contact Configuration | 1P+N+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Impact Rating | IK09 |
Color Code | Yellow |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 1P+N+G 20A 120 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Devices