Shop All Pin & Sleeve Receptacles
Meltric
09-N4147 RECEPTACLE
Mfr # 09-N4147
Zoro # G501757318
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-N4147
- Zoro # G501757318
- UPC # 784474024204
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Terminal Type | Screw terminal |
Keying Position | 14 |
Impact Rating | IK09 |
Contact Configuration | 3P+N+G |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Color Code | Black |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+N+G 15A 347/600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- KLEIN TOOLS K-Type to Banana Plug Adapter (69146)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices