Shop All Pin & Sleeve Receptacles
Meltric
09-N4143 RECEPTACLE
Mfr # 09-N4143
Zoro # G301757235
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-N4143
- Zoro # G301757235
- UPC # 784474626316
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Keying Position | 14 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Color Code | Black |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+G 15A 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 15A, 600V AC, Non-Indicating (JTD015)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices