Shop All Pin & Sleeve Receptacles
Meltric
09-N4143-001 INLET REVERSE INTERIORS
Mfr # 09-N4143-001
Zoro # G201758615
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4143-001
- Zoro # G201758615
- UPC # 784474086523
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Color Code | Black |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Number of Notch Positions | 16 |
Hz | 60 Hz |
Keying Position | 14 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN20 INLET METAL BLUE SIZE 1 TYPE 4X 3P+G 15A 600 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles