Shop All Pin & Sleeve Receptacles
Meltric
09-N4142 RECEPTACLE
Mfr # 09-N4142
Zoro # G901757185
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4142
- Zoro # G901757185
- UPC # 784474594233
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Color Code | Black |
Impact Rating | IK09 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 14 |
Terminal Type | Screw terminal |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 2P+G 15A 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Meltric Pin & Sleeve Receptacles