Shop All Pin & Sleeve Receptacles
Meltric
09-N4075-001-824-300 INLET REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Mfr # 09-N4075-001-824-300
Zoro # G901760017
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4075-001-824-300
- Zoro # G901760017
- UPC # 784474047944
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Keying Position | 7 |
Terminal Type | Screw terminal |
Color Code | Orange |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Contact Configuration | 1P+N+G |
Hz | 60 Hz |
Description
PN20 INLET METAL BLUE SIZE 1 TYPE 4X 1P+N+G 20A 125 VAC 60 Hz REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- RELAY & CONTROL Relay & Control RS-2 1.5 HP Reversing Drum Control (RS-2)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Receptacles