Shop All Pin & Sleeve Receptacles
Meltric
09-N4073 RECEPTACLE
Mfr # 09-N4073
Zoro # G501757226
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-N4073
- Zoro # G501757226
- UPC # 784474573511
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 7 |
Impact Rating | IK09 |
IP Rating | IP66/67 |
Color Code | Orange |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+G 20A 250 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- 3M Shrink Tubing, 0.063in ID, Clear, 6in, PK100 (FP301-1/16-6"-CLEAR-10-10 PC PKS)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Devices