Shop All Pin & Sleeve Receptacles
Meltric
09-N4043 RECEPTACLE
Mfr # 09-N4043
Zoro # G101756971
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-N4043
- Zoro # G101756971
- UPC # 784474562379
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Impact Rating | IK09 |
IP Rating | IP66/67 |
Color Code | Red |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Keying Position | 4 |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Heavy Duty All Metal Toggle 20A 12V S.P. (JTT2653J)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Receptacles