Shop All Pin & Sleeve Receptacles
Meltric
09-N4043-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 09-N4043-824-300
Zoro # G901756676
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-N4043-824-300
- Zoro # G901756676
- UPC # 784474034180
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Hz | 60 Hz |
Keying Position | 4 |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Red |
Description
PN20 RECEPTACLE METAL BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 80A, 600V AC, Indicating (TRS80RID)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Meltric Pin & Sleeve Devices