Shop All Pin & Sleeve Receptacles
Meltric
09-28075-185 INLET HIGH TEMPERATURE
Mfr # 09-28075-185
Zoro # G801756394
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-28075-185
- Zoro # G801756394
- UPC # 784474051538
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 30 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Keying Position | 7 |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Color Code | Orange |
Number of Notch Positions | 7 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP44 |
Impact Rating | IK09 |
Contact Configuration | 1P+N+G |
Description
PNHT INLET METAL SIZE 1 IP 44 1P+N+G 30A 125 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (CS8465C)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPS-RK-200SP)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- Meltric Pin & Sleeve Devices