Shop All Pin & Sleeve Receptacles
Meltric
09-28073-185 INLET HIGH TEMPERATURE
Mfr # 09-28073-185
Zoro # G201759841
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 09-28073-185
- Zoro # G201759841
- UPC # 784474051521
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 30 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
IP Rating | IP44 |
Impact Rating | IK09 |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Color Code | Orange |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Number of Notch Positions | 7 |
Hz | 60 Hz |
Keying Position | 7 |
Description
PNHT INLET METAL SIZE 1 IP 44 3P+G 30A 250 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240/480V AC (TB75N013F0)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Receptacles