Shop All Pin & Sleeve Receptacles
Meltric
09-28047-185 INLET HIGH TEMPERATURE
Mfr # 09-28047-185
Zoro # G201759780
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-28047-185
- Zoro # G201759780
- UPC # 784474051507
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 30 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Contact Configuration | 3P+N+G |
Color Code | Red |
Number of Notch Positions | 7 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Keying Position | 4 |
IP Rating | IP44 |
Hz | 60 Hz |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Description
PNHT INLET METAL SIZE 1 IP 44 3P+N+G 30A 277/480 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices