Shop All Pin & Sleeve Receptacles
Meltric
09-28045-185 INLET HIGH TEMPERATURE
Mfr # 09-28045-185
Zoro # G401759771
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-28045-185
- Zoro # G401759771
- UPC # 784474051491
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Hz | 60 Hz |
Impact Rating | IK09 |
Number of Notch Positions | 7 |
Contact Configuration | 1P+N+G |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Terminal Type | Screw terminal |
IP Rating | IP44 |
Color Code | Gray |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 4 |
Description
PNHT INLET METAL SIZE 1 IP 44 1P+N+G 30A 277 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Meltric Pin & Sleeve Devices