Shop All Pin & Sleeve Receptacles
Meltric
09-24076-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24076-185
Zoro # G401759924
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24076-185
- Zoro # G401759924
- UPC # 784474051453
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Keying Position | 7 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Hz | 60 Hz |
Color Code | Orange |
IP Rating | IP44 |
Contact Configuration | 2P+N+G |
Terminal Type | Screw terminal |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Number of Notch Positions | 7 |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 2P+N+G 30A 125/250 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 5A, 250V AC, 5 PK (67274)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Devices