Shop All Pin & Sleeve Receptacles
Meltric
09-24075-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24075-185
Zoro # G401759887
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 125V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24075-185
- Zoro # G401759887
- UPC # 784474051446
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Contact Configuration | 1P+N+G |
Hz | 60 Hz |
IP Rating | IP44 |
Keying Position | 7 |
Impact Rating | IK09 |
Number of Notch Positions | 7 |
Color Code | Orange |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 1P+N+G 30A 125 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Receptacles