Shop All Pin & Sleeve Receptacles
Meltric
09-24072-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24072-185
Zoro # G201759919
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24072-185
- Zoro # G201759919
- UPC # 784474051422
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Impact Rating | IK09 |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Color Code | Orange |
Terminal Type | Screw terminal |
Keying Position | 7 |
Number of Notch Positions | 7 |
Hz | 60 Hz |
IP Rating | IP44 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 2P+G 30A 250 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Gray, PVC Insulation (411030509)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Meltric Pin & Sleeve Receptacles