Shop All Pin & Sleeve Receptacles
Meltric
09-24047-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24047-185
Zoro # G701760132
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24047-185
- Zoro # G701760132
- UPC # 784474051415
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 30 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Terminal Type | Screw terminal |
IP Rating | IP44 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Color Code | Red |
Contact Configuration | 3P+N+G |
Hz | 60 Hz |
Keying Position | 4 |
Number of Notch Positions | 7 |
Impact Rating | IK09 |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 3P+N+G 30A 277/480 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 4, 1 Pole (75JG14)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Receptacles