Shop All Pin & Sleeve Receptacles
Meltric
09-24045-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24045-185
Zoro # G601760140
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24045-185
- Zoro # G601760140
- UPC # 784474051408
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Impact Rating | IK09 |
IP Rating | IP44 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 4 |
Number of Notch Positions | 7 |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Color Code | Gray |
Hz | 60 Hz |
Contact Configuration | 1P+N+G |
Terminal Type | Screw terminal |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 1P+N+G 30A 277 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- Meltric Pin & Sleeve Receptacles