Shop All Pin & Sleeve Receptacles
Meltric
09-24042-185 RECEPTACLE HIGH TEMPERATURE
Mfr # 09-24042-185
Zoro # G601760058
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3-NP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-24042-185
- Zoro # G601760058
- UPC # 784474051385
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 30 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3-NP |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Number of Notch Positions | 7 |
IP Rating | IP44 |
Keying Position | 4 |
Hz | 60 Hz |
Operating Temp. Range | 465F (240C); -40F (-40C) |
Impact Rating | IK09 |
Contact Configuration | 2P+G |
Color Code | Red |
Terminal Type | Screw terminal |
Description
PNHT RECEPTACLE METAL SIZE 1 IP 44 2P+G 30A 480 VAC 60 Hz HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- SUPERIOR ELECTRIC 14-16 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-2)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- Meltric Pin & Sleeve Receptacles