Shop All Pin & Sleeve Receptacles
Meltric
09-08061-SS-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-08061-SS-001
Zoro # G401755308
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-08061-SS-001
- Zoro # G401755308
- UPC # 784474683395
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Contact Configuration | 6P+G |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Impact Rating | IK09 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Blue |
Hz | 60 Hz |
Load Break Amp Rating | 15A |
Number of Notch Positions | 5 |
Description
PN7c RECEPTACLE METAL SIZE 1 6P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Receptacles