Shop All Pin & Sleeve Receptacles
Meltric
09-08051-SS-001 RECEPTACLE REVERSE INTERIORS
Mfr # 09-08051-SS-001
Zoro # G401755513
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-08051-SS-001
- Zoro # G401755513
- UPC # 784474008129
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Stainless steel |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Color Code | Blue |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Load Break Amp Rating | 15A |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Number of Notch Positions | 5 |
Contact Configuration | 5P+G |
Hz | 60 Hz |
Description
PN7c RECEPTACLE METAL SIZE 1 5P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices