Shop All Pin & Sleeve Receptacles
Meltric
09-04051-SS-001 INLET REVERSE INTERIORS
Mfr # 09-04051-SS-001
Zoro # G801755397
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-04051-SS-001
- Zoro # G801755397
- UPC # 784474008112
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Keying Position | 1 |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 5P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK09 |
Color Code | Blue |
Load Break Amp Rating | 15A |
Description
PN7c INLET METAL SIZE 1 5P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Devices