Shop All Pin & Sleeve Receptacles
Meltric
09-04041-SS RECEPTACLE
Mfr # 09-04041-SS
Zoro # G401755322
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 09-04041-SS
- Zoro # G401755322
- UPC # 784474602020
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 5 |
Keying Position | 1 |
Color Code | Blue |
Contact Configuration | 4P+G |
Hz | 60 Hz |
Impact Rating | IK09 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Load Break Amp Rating | 15A |
Description
PN7c RECEPTACLE METAL SIZE 1 4P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 45A, 600V AC, Non-Indicating (JTD045)
- WIRTHCO Wirthco 80880 22-18 AWG Twist-On Wire Connectors (W48-80880)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Devices