Shop All Pin & Sleeve Receptacles
Meltric
07-A8001-SS INLET
Mfr # 07-A8001-SS
Zoro # G801755380
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 07-A8001-SS
- Zoro # G801755380
- UPC # 784474008723
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Stainless steel |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Color Code | Blue |
Load Break Amp Rating | 2A |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 2 |
Impact Rating | IK09 |
Keying Position | 1 |
Terminal Type | Solder/Crimp terminal |
Hz | 60 Hz |
Contact Configuration | 11P+G |
Description
PN12c INLET METAL SIZE 1 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- Meltric Pin & Sleeve Devices