Shop All Pin & Sleeve Receptacles
Meltric
07-A8001 INLET
Mfr # 07-A8001
Zoro # G401755490
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 07-A8001
- Zoro # G401755490
- UPC # 784474004589
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Terminal Type | Solder/Crimp terminal |
IP Rating | IP66/67 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 2A |
Keying Position | 1 |
Impact Rating | IK08 |
Number of Notch Positions | 2 |
Color Code | Blue |
Contact Configuration | 11P+G |
Description
PN12c INLET METAL SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- Meltric Pin & Sleeve Receptacles